14-16 HTSHRNK BULLET FEM BLUE.157 FITS 555.9492
555.9482
- UNSPSC 39121432
82017925 961 25
82017925 961 25
Delivery
In stock delivery from our warehouses.
14-16 HTSHRNK BULLET FEM BLUE.157 FITS 555.9492 — 555.9482
- 14-16 HTSHRNK BULLET FEM BLUE.157 FITS 555.9492 — 555.9482
- 14-16 HTSHRNK BULLET MALE BLU.157 FITS 555.9482 — 555.9492
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
100 pieces in stock at Vaughan, ON as of 6:51 PM. Directions. Call: (289) 474-5447
50 pieces in stock at Mississauga, ON as of 6:51 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Wire Gauge | 16-14 AWG |
| Colour | Blue |
| Stud Size | .157 in |
| Type | Receptacle |
| Seam | Butted |
| EAN | 4045989685134 |
Features
| Translucent, adhesive-lined polyolefin tubing allows visual inspection, prevents wire corrosion, and provides a waterproof seal. |
| Conforms to automotive manufacturers’ specifications for wiring repairs, necessary for maintaining electrical warranties. |
| Seamless spades prevent opening of connector barrel. |
| Colour-coded tubing with wire gauge imprint provides easy identification of the correct part for the job. |
Notices
Images are approximations and may not be representative of actual size.
Customers Also Viewed
Review(s)
2021-02-01
Good connector